missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door - Version Plastic Rack

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Brand:  asecos™ 40064

 View more versions of this product

Product Code. 17876456

  • £2830.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With integrated sump pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
  • Safe storage of small and medium-sized containers
  • Rack with PE rack frames and 3 shelves
  • Dimensions shelves B x D (mm): 900 x 590 (PE)
  • Load capacity per storage level: 180 kg
Specifications

Specifications

Body grey, doors blue
245 litres
Disposal Can
1560.00 mm
1560.00 mm
1980.00 mm
1080.00 mm
120 kg
64.7 gal.
Polyethylene
61.42 in.
61.42 in.
77.95 in.
42.52 in.
264.55 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.