missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester
With permanent acrylic adhesive for rough surface applications
£28.20 - £46.85
Specifications
Color | White |
---|---|
Width (Metric) | 12.70 mm |
Thickness (English) | 0.004 in. |
Thickness (Metric) | 0.102 mm |
Description | BMP41/BMP51/BMP53 Labelmaker Labels |
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
11992762
|
Brady™
143241 |
Polyester (B-422) | 0.5 x 0.5 in. | N/A | |||||
11902772
|
Brady™
143242 |
Polyester (B-422) | 0.5 x 25 in. (W x H) | N/A | |||||
12682986
|
Brady™
143304 |
Polyester (B-483) | 2 x 0.5 in. (W x H) | N/A | |||||
Description
- Color: Black on white
- Material: Permanent Polyester
- Printer Compatibility: BMP51, BMP53
- Surface: Powder Coated, Smooth, Textured/Rough
- Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID
Specifications
White | |
0.004 in. | |
BMP41/BMP51/BMP53 Labelmaker Labels | |
CSA, RoHS, UL |
12.70 mm | |
0.102 mm | |
Gloss | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title