missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester
With permanent acrylic adhesive for rough surface applications
Brand: Brady™ 143304
Code : 50
Additional Details : Weight : 0.09980kg
Description
- Color: Black on white
- Material: Permanent Polyester
- Printer Compatibility: BMP51, BMP53
- Surface: Powder Coated, Smooth, Textured/Rough
- Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID
Specifications
White | |
Polyester (B-483) | |
12.70 mm | |
12.70 mm | |
0.102 mm | |
Permanent | |
Gloss | |
-40°C to +120°C | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice/data ID |
BMP51 Label Printer, BMP53 Label Printer, GlobalMark 2 Industrial Label Maker, BMP71 Label Printer | |
2 in. | |
0.5 in. | |
0.004 in. | |
2 x 0.5 in. (W x H) | |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Rectangle | |
CSA, RoHS, UL | |
1 Ea. |