missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester
With permanent acrylic adhesive for rough surface applications
Brand: Brady™ 143242
Additional Details : Weight : 0.09070kg
Description
- Color: Black on white
- Material: Permanent Polyester
- Printer Compatibility: BMP51, BMP53
- Surface: Powder Coated, Smooth, Textured/Rough
- Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID
Specifications
White | |
Polyester (B-422) | |
7.62 m | |
25 in. | |
0.004 in. | |
0.5 x 25 in. (W x H) | |
BMP41/BMP51/BMP53 Labelmaker Labels | |
45 lb./in. | |
CSA, RoHS, UL | |
1 Ea. |
BMP51 Label Printer, BMP53 Label Printer | |
0.5 in. | |
12.70 mm | |
63.5 cm | |
0.102 mm | |
Permanent | |
Gloss | |
-40°C to +100°C | |
Electronic PCB and component identification, Bar code label, rating plates and solar panel identification |