missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Angular Beaker
These angular beaker attachments allow the cup to be set in specific locations while using the TeleScoop.
£30.63 - £140.67
Specifications
Product Type | Swabbing Template |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Graduated | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduated | Material | Price | Quantity & Availability | |||
17912042
|
Sampling Systems™
5065B-252 |
250 mL | Yes | Polypropylene |
£30.63
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17902042
|
Sampling Systems™
5065B-502 |
500 mL | No | Polypropylene |
£32.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17982032
|
Sampling Systems™
5065B-1001B |
1 L | No | Stainless Steel |
£140.67
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17982112
|
Sampling Systems™
5065B-1002 |
1 L | No | Polypropylene |
£35.66
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17992032
|
Sampling Systems™
5065B2002 |
2 L | No | Polypropylene |
£42.45
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Telescopic samplers are often used for taking surface samples from rivers, tanks and lakes
- A wide choice of attachments is available to make the TeleScoop ideally suited for most applications
- Attachments are interchangeable and simply click into position
Specifications
Swabbing Template | |
Autoclavable | |
Reusable | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title