missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ActivArmr™ 97-011 Series 3/4 Dipped Medium Duty Gloves
Protects workers from the elements. Ansell ActivArmr™ 97-011 Series 97-011 Series 3/4 Dipped Medium Duty Gloves keeps your hands warm in cold conditions while keeping the entire system breathable.
£90.20
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003 |
---|---|
Coating Material | Nitrile |
Color | Black, Orange |
Exterior Finish | 3/4 Dipped |
Latex Free | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15509210
|
Ansell™
97011100 |
10 |
£90.20
6 pairs |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
15519210
|
Ansell™
97011110 |
11 |
£90.20
6 pairs |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
15529210
|
Ansell™
97011080 |
8 |
£90.20
6 pairs |
In Stock
Log in to see stock. |
|||||
15539210
|
Ansell™
97011090 |
9 |
£90.20
6 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Industrial medium duty glove
- 2 ply approach keeps yours hands warm in cold conditions while keeping the entire system breathable
- 3/4 nitrile dip provides protection from direct wind, liquid and cold impact
- Sandy nitrile finish ensures secure grip in multiple applications
- Soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity
- Ergonomically designed shape ensures perfect fit and decreases hand fatigue
- Contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions
Applications:
- Loading trucks and vehicles
- Product shipping, transport and delivery
Specifications
EN 420:2003, A1:2009 and EN 388:2003 | |
Black, Orange | |
No | |
Medium-duty Industrial Gloves | |
Acrylic Polyester | |
Cuts | |
240 to 270 mm |
Nitrile | |
3/4 Dipped | |
Nitrile | |
Knit | |
12 inners in carton, 6 pairs in inner carton | |
97-011 |