missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips
Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips are suitable for optical measurements.
8515.00 DKK - 9230.00 DKK
Specifications
Format | Strip Plate |
---|---|
Material | Polystyrene |
Volume (Metric) Working | 20 to 350 μL |
Sterility | Non-sterile |
Total Volume (Metric) Well | 388 μL |
Product Code | Brand | Surface Treatment | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Surface Treatment | For Use With (Application) | Price | Quantity & Availability | ||||
10073221
|
Greiner Bio-One
762071 |
Microlon 600 | Transmission measurements |
8515.00 DKK
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
10770175
|
Greiner Bio-One
762074 |
LUMITRAC 600 | Luminescence measurements |
9230.00 DKK
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Specifications
Strip Plate | |
20 to 350 μL | |
388 μL | |
Yes | |
5 | |
White |
Polystyrene | |
Non-sterile | |
Flat Bottom (F-well) | |
100 | |
Yes | |
-20°C to +60°C |