missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips
Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips are suitable for optical measurements.
Brand: Greiner Bio-One 762070
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Specifications
Strip Plate | |
Strip Plate | |
6 | |
Non-sterile | |
388 μL | |
Yes | |
100 | |
Yes | |
-20°C to +60°C |
Medium Binding | |
Polystyrene | |
20 to 350 μL | |
Microlon 200 | |
Flat Bottom (F-well) | |
Transmission measurements | |
5 | |
White | |
Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction