missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap
Rugged space-savers
£156.00 - £328.00
Specifications
Color | Clear |
---|---|
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11798879
|
DWK Life Sciences
219435 |
125 mL | 33-430 mm |
£230.00
Pack of 48 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
11708889
|
DWK Life Sciences
219437 |
250 mL | 33-430 mm |
£328.00
Pack of 48 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
||||
11718889
|
DWK Life Sciences
219439 |
500 mL | 33-430 mm |
£251.00
Pack of 24 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
11794309
|
DWK Life Sciences
W219440 |
1000 mL | 38-430 mm |
£156.00
Pack of 12 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
Beschreibung
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Spezifikation
Clear | |
USP Type 1 | |
Yes | |
Screw Cap |