missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap

Product Code. 11794309
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 4.05 in.
Material Borosilicate Glass (Type I)
Certifications/Compliance USP Type 1
Graduated Yes
Height (Metric) 231 mm
Height (English) 9.09 in.
Closure Size 38-430 mm
Diameter (Metric) 103 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'