missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics Materials™ Sound Abating Enclosure
Brand: Sonics Materials™ 630-0451
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Sound abating enclosure for VCF 1500
- Even though ultrasonic vibrations are above the human audible range, ultrasonic processing produces high-pitched noise in the form of harmonics, which emanate from the vessel walls and the fluid surface
- The sound abating enclosure permits extended processing without discomfort by reducing that noise by 35 dB
- The converter cable is introduced through an opening in the top
- Four side access ports accommodate the tubing delivering the coolant and the sample to the processing vessel while the door is closed
- The unit is faced on the exterior with white laminate and on the interior with white waterproof noise abating material
Specifications
Sound Abating Enclosure | |
510 mm | |
300 mm | |
1 Ea. |