missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics Materials™ Sound Abating Enclosure
£588.00 - £894.00
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10748344
|
Sonics Materials
630-0427 |
762 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11713589
|
Sonics Materials™
630-0451 |
510 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11712483
|
Sonics Materials™
630-0474 |
914 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Sound abating enclosure for VCF 1500
- Even though ultrasonic vibrations are above the human audible range, ultrasonic processing produces high-pitched noise in the form of harmonics, which emanate from the vessel walls and the fluid surface
- The sound abating enclosure permits extended processing without discomfort by reducing that noise by 35 dB
- The converter cable is introduced through an opening in the top
- Four side access ports accommodate the tubing delivering the coolant and the sample to the processing vessel while the door is closed
- The unit is faced on the exterior with white laminate and on the interior with white waterproof noise abating material
Specifications
Sound Abating Enclosure | |
1 Ea. |