missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Super-Clean™ Gas Filters
Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories
Brand: Restek™ 22020
Code : Z3
Additional Details : Weight : 1.00000kg
Requires : Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).
Description
- Feature “quick-connect” for easy, leak-free filter cartridge changes
- Glass interior prevents diffusion; plastic exterior ensures safety
- Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement
- Ultra-High Capacity Filters are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years. Replacement Triple Filter Cartridge removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year. Replacement Fuel Gas Filter Cartridge removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.
Order Info
Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)
Specifications
0.06 oz. H2O, 16.9 oz. O2 | |
Yes | |
7 L/min. | |
Super-Clean™ gas filter | |
Glass, Polycarbonate | |
10.62 in. | |
1.75 in. |
1.8 g H2O, 500 mL O2 | |
Gas Filter | |
Inert carrier gas | |
Inert Carrier Gas | |
159 psi | |
27 cm | |
4.4 cm |