missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Super-Clean™ Gas Filters
Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories
£217.20 - £249.60
Specifications
Flow Rate | 7 L/min. |
---|---|
Housing Material | Glass, Polycarbonate |
Pressure | 159 psi |
Length (English) | 10.62 in. |
Length (Metric) | 27 cm |
Product Code | Brand | Capacity (Metric) | Type | For Use With (Application) | Gases Measured | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Type | For Use With (Application) | Gases Measured | Price | Quantity & Availability | ||
10704503
|
Restek™
22020 |
1.8 g H2O, 500 mL O2 | Gas Filter | Inert carrier gas | Inert Carrier Gas |
£249.60
Each |
Estimated Shipment: 04-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13181412
|
Restek™
22020 |
1.8 g H2O, 500 mL O2 | Gas Filter | Inert carrier gas | Inert Carrier Gas |
£249.60
Each |
Estimated Shipment: 03-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13101422
|
Restek™
22022 |
3.6 g H2O | Fuel Gas Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
£246.00
Each |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10794893
|
Restek™
22028 |
7.2 g H2O | Ultra High Capacity Moisture Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
£217.20
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13151422
|
Restek™
22028 |
7.2 g H2O | Ultra High Capacity Moisture Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
£217.20
Each |
Estimated Shipment: 03-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13161422
|
Restek™
22029 |
1000 mL O2 | Ultra High Capacity Oxygen Filter | Inert carrier gas | Inert Carrier Gas |
£217.20
Each |
Estimated Shipment: 03-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10728064
|
Restek™
22029 |
1000 mL O2 | Ultra High Capacity Oxygen Filter | Inert carrier gas | Inert Carrier Gas |
£217.20
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13171422
|
Restek™
22030 |
12 g Hydrocarbon | Ultra High Capacity Hydrocarbon Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
£217.20
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10363732
|
Restek™
22030 |
12 g Hydrocarbon | Ultra High Capacity Hydrocarbon Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
£217.20
Each |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Feature “quick-connect” for easy, leak-free filter cartridge changes
- Glass interior prevents diffusion; plastic exterior ensures safety
- Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement
- Ultra-High Capacity Filters are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years. Replacement Triple Filter Cartridge removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year. Replacement Fuel Gas Filter Cartridge removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.
Order Info
Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)
Specifications
7 L/min. | |
159 psi | |
27 cm | |
4.4 cm |
Glass, Polycarbonate | |
10.62 in. | |
1.75 in. |