missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Oil-Free Vacuum/Pressure Station for Resprep Systems
For 12-Port Resprep™ SPE Systems.
Brand: Restek™ 24003
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Allows switching from pressure to vacuum in a matter of seconds
- Quiet, oil-free unit will not contaminate the extraction system or samples
- Provides 20 in. Hg (68 kPa) vacuum or 18psi (124 kPa) pressure
Order Info
Not recommended for use with 24-port manifold.
Specifications
To Allow Switching From Pressure to Vacuum | |
Oil-free Vacuum/Pressure Station | |
230 V 50 Hz | |
50 Hz |
12 Port Resprep SPE System | |
18 psi | |
230 V |