missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Oil-Free Vacuum/Pressure Station for Resprep Systems
For 12-Port Resprep™ SPE Systems.
POA
Specifications
For Use With (Application) | To Allow Switching From Pressure to Vacuum |
---|---|
For Use With (Equipment) | 12 Port Resprep SPE System |
Type | Oil-free Vacuum/Pressure Station |
Operating Pressure | 18 psi |
Product Code | Brand | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Frequency | Voltage | Price | Quantity & Availability | |||
13149922
|
Restek™
24002 |
115 V 60 Hz | 60 Hz | 115 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13159922
|
Restek™
24003 |
230 V 50 Hz | 50 Hz | 230 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Allows switching from pressure to vacuum in a matter of seconds
- Quiet, oil-free unit will not contaminate the extraction system or samples
- Provides 20 in. Hg (68 kPa) vacuum or 18psi (124 kPa) pressure
Order Info
Not recommended for use with 24-port manifold.
Specifications
To Allow Switching From Pressure to Vacuum | |
12 Port Resprep SPE System | |
Oil-free Vacuum/Pressure Station | |
18 psi |