Learn More
Contec™ Quiltec™ Sterile Mop Head
Manufactured from 2-ply polyester around a rayon core. Contec™ Quiltec Sterile Mop Head is ideal for the highest grade of cleanroom due to the small numbers of particle and fibres.
Brand: Contec™ GCQT0150
135.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 3.17000kg
Description
- Two-ply 100% knitted polyester over a rayon core
- Gamma irradiated at no less than 25 kGy
- 5 mops double bagged
- Approx 18-20sqm coverage
- Certificates of conformity supplied with every batch
Specifications
Mop Head | |
Not Autoclavable | |
Polyester |
Sterile | |
Single-use |