missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Quiltec™ Mop Head
Manufactured from 2-ply polyester around a rayon core. Contec™ Quiltec Mop Head is ideal for the highest grade of cleanroom due to the small numbers of particle and fibers.
Specifications
Color Code | White |
---|---|
Product Type | Mop Head |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Color-coded | No |
Description
- Two-ply 100% knitted polyester over a rayon core
- Gamma irradiated at no less than 25 kGy
- 5 mops double bagged
- Approx 18 to 20 sqm coverage
- Certificates of conformity supplied with every batch
Specifications
White | |
Not Autoclavable | |
No |
Mop Head | |
Single-use |