missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type
Fisherbrand™ PTFE Thin Wall Sleeves are inserted between standard taper ground glass joints to eliminate the use of grease and prevent sticking.
£8.00 - £32.30
Specifications
Material | PTFE |
---|---|
Product Type | Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
16265981
|
Fisherbrand™
|
14/20 |
£11.00
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
16285981
|
Fisherbrand™
|
19/22 |
£8.00
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16235981
|
Fisherbrand™
|
10/30 |
£30.50
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16245981
|
Fisherbrand™
|
12/30 |
£24.50
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16255981
|
Fisherbrand™
|
14/35 |
£12.90
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
16275981
|
Fisherbrand™
|
19/38 |
£13.40
Pack of 10 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
16295981
|
Fisherbrand™
|
24/40 |
£9.80
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
16205991
|
Fisherbrand™
|
29/42 |
£14.80
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
16215991
|
Fisherbrand™
|
34/45 |
£15.80
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16225991
|
Fisherbrand™
|
40/50 |
£27.40
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16235991
|
Fisherbrand™
|
45/50 |
£24.30
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16245991
|
Fisherbrand™
|
50/50 |
£28.00
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16255991
|
Fisherbrand™
|
55/50 |
£32.30
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
16225981
|
Fisherbrand™
|
7/25 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16265991
|
Fisherbrand™
|
60/50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16275991
|
Fisherbrand™
|
71/61 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Self-release seal to prevent sticking
- Operates at medium to low vacuum
- Use up to 280°C
- Eliminates the need for grease
- Wall thickness of 0.05mm
- Sleeves are inert
Specifications
PTFE | |
Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type | |
1 | |
-200°C to +280°C |