missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type

Fisherbrand™ PTFE Thin Wall Sleeves are inserted between standard taper ground glass joints to eliminate the use of grease and prevent sticking.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16205991

  • £14.80 / Pack of 10
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Self-release seal to prevent sticking
  • Operates at medium to low vacuum
  • Use up to 280°C
  • Eliminates the need for grease
  • Wall thickness of 0.05mm
  • Sleeves are inert
Specifications

Specifications

29/42
1
-200°C to +280°C
Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers