missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ PTFE Seals
Use these inserts with dram sample vials. JG Finneran™ dram sample vials are made of Type I borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
£49.60 - £103.00
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
10647551
|
JG Finneran Associates™
601010-10 |
Size: 10mm |
£58.00
Pack of 1000 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10187500
|
JG Finneran Associates™
601010-13 |
Size: 13mm |
£103.00
Pack of 1000 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10516972
|
JG Finneran Associates™
601010-08 |
Size: 8mm |
£49.60
Pack of 1000 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- PTFE seals
- For use with dram sample vials
- Available in a variety of sizes
Specifications
PTFE | |
White | |
1000 Pk. |