missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PMP Griffin Beaker
Make your job easier and safer while handling a wide range of liquids with these polymethylpentene beakers. VITLAB™ PMP Griffin Beakers feature an easy to read, embossed red scale.
£2.65 - £50.45
Specifications
Color | Crystal Clear |
---|---|
Material | PMP |
For Use With (Application) | For Volume Measurement |
Type | Griffin Beaker |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12783399
|
VITLAB™
60603 |
25 mL |
£20.25
Pack of 12 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
12703409
|
VITLAB™
60803 |
100 mL |
£32.66
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
12723409
|
VITLAB™
61803 |
500 mL |
£41.05
Pack of 6 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
12733409
|
VITLAB™
61403 |
1000 mL |
£50.45
Pack of 6 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10210891
|
VITLAB™
60903 |
150 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Crystal clear transparent graduated beakers
- For autoclaving, models with raised graduations are recommended
- To preserve markings, clean at no higher than 60°C
Specifications
Crystal Clear | |
For Volume Measurement | |
Autoclavable | |
ISO 7056 | |
Griffin |
PMP | |
Griffin Beaker | |
Yes | |
Red Printed Scale |