Learn More
VITLAB™ PMP Griffin Beaker
Make your job easier and safer while handling a wide range of liquids with these polymethylpentene beakers. VITLAB™ PMP Griffin Beakers feature an easy to read, embossed red scale.
Brand: VITLAB™ 60803
28.11 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Code : 02
Additional Details : Weight : 1.00000kg
Description
- Crystal clear transparent graduated beakers
- For autoclaving, models with raised graduations are recommended
- To preserve markings, clean at no higher than 60°C
Specifications
Crystal Clear | |
PMP | |
70 mm | |
Autoclavable | |
ISO 7056 | |
Griffin |
100 mL | |
For Volume Measurement | |
Griffin Beaker | |
Yes | |
Red Printed Scale |