missing translation for 'onlineSavingsMsg'
Learn More

Biodesign™ Nylon Matrix Filter CellMicroSieves™

Allow the rapid, yet gentle, isolation of cells, organelles, or cellular debris.

Brand:  Biodesign™ N15S

Code : LB

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12964257

  • £75.30 / Pack of 3
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5μL to 200μL. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory. AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with stainless steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300mL capacity are autoclavable and reusable. Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
  • A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
  • Autoclavable and can be repeatedly washed and reused
  • Rapid collection of tissue culture cells without centrifugation
  • Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
  • Separation of different sized cells from a mixture of cell types
  • Concentration and isolation of cells from a bioreactor
  • Prefilter to prevent clogging of final filter CellMicroSieves™ allow the rapid gentle isolation of cells, organelles or cellular debris.
Specifications

Specifications

For rapid collection of tissue culture cells without centrifugation
3Pack
Matrix Filter CellMicroSieves
Yes
15μm
Nylon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers