missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Microsart™ @filter 100 PVDF Filter Units
Microsart™ @filter 100 mL PVDF Filter Units consist of a funnel, membrane filter, and base support. Put on a stainless steel manifold in order to directly filter the sample. After filtration, the funnel is easy to remove via its click-fit closure.
£223.00 - £520.00
Specifications
Disposable | Single-use |
---|---|
Material | Polypropylene |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Sterile |
Product Code | Brand | No. per Pack | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Description | Price | Quantity & Availability | ||||
17168504
|
Sartorius™
16D04--10-06--BL |
60/Pk. | 6 sterile bags of 10 filters each |
£520.00
Pack of 60 |
In Stock
Log in to see stock. |
||||
17178504
|
Sartorius™
16D04--10-06--TG |
24/Pk. | 3 sterile trays of 8 filters each |
£223.00
Pack of 24 |
In Stock
Log in to see stock. |
||||
17188504
|
Sartorius™
16D04--10-06-ACG |
27/Pk. | 27 sterile individually wrapped filters |
£261.00
Pack of 27 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
Polyvinylidene fluoride (PVDF) membrane filtration for aqueous solutions (pH 1–12), hydrocarbons, and several other organic solvents and alcoholic solvents. Typical applications include:
- Microbial enumeration
- Bioburden testing
- Microbial limit testing
- Other microbial tests of liquid samples
Microsart™ @Filter packaging types:
- 16D04--10-06-ACG: Individually packaged (with lid)
- 16D04--10-06--TG: Packaged on trays (with lid)
- 16D04--10-06--BL: Packaged in bags (without lid)
Specifications
Single-use | |
PVDF | |
Sterile | |
Filter Unit | |
47 mm |
Polypropylene | |
0.45 μm | |
13.2 cm2 | |
100 mL |