Learn More
Sartorius™ Microsart™ @filter 100 PVDF Filter Units
Microsart™ @filter 100 mL PVDF Filter Units consist of a funnel, membrane filter, and base support. Put on a stainless steel manifold in order to directly filter the sample. After filtration, the funnel is easy to remove via its click-fit closure.
Brand: Sartorius™ 16D04--10-06-ACG
247.95 GBP valid until 2024-12-31
Use promo code "21897" to get your promotional price.
Additional Details : Weight : 1.25000kg
Description
Polyvinylidene fluoride (PVDF) membrane filtration for aqueous solutions (pH 1–12), hydrocarbons, and several other organic solvents and alcoholic solvents. Typical applications include:
- Microbial enumeration
- Bioburden testing
- Microbial limit testing
- Other microbial tests of liquid samples
Microsart™ @Filter packaging types:
- 16D04--10-06-ACG: Individually packaged (with lid)
- 16D04--10-06--TG: Packaged on trays (with lid)
- 16D04--10-06--BL: Packaged in bags (without lid)
Specifications
27 sterile individually wrapped filters | |
Polypropylene | |
0.45 μm | |
13.2 cm2 | |
Filter Unit | |
47 mm |
Single-use | |
PVDF | |
Sterile | |
27/Pk. | |
100 mL |