missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 2 Class B Graduated Pipettes
Manufactured from soda-lime glass with robust tooled jets
Brand: MBL PRA800B
18.43 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.50000kg
Description
- Calibrated to deliver from any graduation line down to zero at jet
- Graduations in permanent amber stain which is fused into glass to ensure highest resistance to aggressive washing solutions
Specifications
ISO 835 | |
Yes | |
5/Pk. | |
1 mL |
Soda Lime Glass | |
0.01 mL | |
±0.01 mL | |
Pipette |