missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Type 2 Class B Graduated Pipettes
Manufactured from soda-lime glass with robust tooled jets
£19.10 - £38.80
Specifications
Certifications/Compliance | ISO 835 |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5/Pk. |
Type | Pipette |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
12570046
|
MBL
PRA806B |
10 mL | 0.1 mL |
£35.70
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
12550046
|
MBL
PRA802B |
2 mL | 0.02 mL |
£24.50
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
12580046
|
MBL
PRA808B |
25 mL | 0.1 mL |
£38.80
Pack of 5 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12540046
|
MBL
PRA800B |
1 mL | 0.01 mL |
£28.25
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
12560046
|
MBL
PRA804B |
5 mL | 0.05 mL |
£19.10
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
- Calibrated to deliver from any graduation line down to zero at jet
- Graduations in permanent amber stain which is fused into glass to ensure highest resistance to aggressive washing solutions
Specifications
ISO 835 | |
Yes | |
Pipette |
Soda Lime Glass | |
5/Pk. |