missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate

Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate is also suitable for storing sample material.

£418.09

Specifications

Format Standard
Array 8 x 12
Color Natural
Material Polypropylene
No. of Wells 96
View More Specs

Products 1
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
10650973
View Documents
Greiner Bio-One
786261
Sterile
£418.09
Pack of 80
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Sealable with adhesive films and heat sealer
  • High temperature resistance
  • High chemical resistance
  • A
Specifications

Specifications

Standard
Natural
96
Conical Bottom (V-well)
80/Cs.
8 x 12
Polypropylene
0.5 mL
80
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.