missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate is also suitable for storing sample material.
Brand: Greiner Bio-One 786261
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- A
Specifications
Standard | |
Natural | |
96 | |
0.5 mL | |
80 | |
80/Cs. |
8 x 12 | |
Polypropylene | |
Sterile | |
Conical Bottom (V-well) | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 0.5mL Storage Plate > Sterile
Spot an opportunity for improvement?Share a Content Correction