Learn More
Fistreem International™ Heating Element, Calypso Ultrapure Water Still
Suitable replacement heating element for the economically priced, modest demand Calypso Still. Fistreem International™ Heating Element, Calypso Ultrapure Water Still is protected by a high temperature cut-off feature.
Brand: Fistreem International™ WCA701.HEJ.4
Code : 11
Additional Details : Weight : 1.00000kg
Description
- A high temperature cut-off protects the heaters in the event of water failure while operator safety is assured through totally enclosed glassware.
- The Calypso Still is economical and available with 2L/hr or 4L/hr outputs.
Specifications
2 Liter Model | |
Calypso Ultrapure Water Still | |
0.9 kw |
Heating Element | |
220 V |