missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem International™ Heating Element, Calypso Ultrapure Water Still
Suitable replacement heating element for the economically priced, modest demand Calypso Still. Fistreem International™ Heating Element, Calypso Ultrapure Water Still is protected by a high temperature cut-off feature.
£208.00 - £224.33
Specifications
Type | Heating Element |
---|---|
For Use With (Application) | Calypso Ultrapure Water Still |
Product Code | Brand | For Use With (Equipment) | Voltage | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Voltage | Wattage | Price | Quantity & Availability | |||
13156020
|
Fistreem International™
WCA701.HEJ.4 |
2 Liter Model | 220 V | 0.9 kw |
£220.94
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
13146020
|
Fistreem International™
WCA702.HEJ.7 |
2 Liter Model | 240 V | 0.9 kw |
£208.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
13196020
|
Fistreem International™
WCA706.HEJ.4 |
4 Liter Model | 220 V | 1.5 kw |
£224.33
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
Description
- A high temperature cut-off protects the heaters in the event of water failure while operator safety is assured through totally enclosed glassware.
- The Calypso Still is economical and available with 2L/hr or 4L/hr outputs.
Specifications
Heating Element | |
Calypso Ultrapure Water Still |