missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1288 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
Brand: Sartorius™ FT-4-206-110
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in folded filters
Specifications
Folded | |
12 to 15 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper | |
110 mm |
Cotton Linters, Refined Pulp | |
10μm/sec. | |
1288 | |
0.21 mm | |
110 mm |