missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1288 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
£43.10 - £269.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 12 to 15 μm |
Filtration Speed | 10μm/sec. |
For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10158531
|
Sartorius™
FT-4-206-110 |
110 mm |
£43.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10113991
|
Sartorius™
FT-4-206-150 |
150 mm |
£43.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10062281
|
Sartorius™
FT-4-206-125 |
125 mm |
£51.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10317881
|
Sartorius™
FT-4-206-185 |
185 mm |
£49.30
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10042321
|
Sartorius™
FT-4-206-270 |
270 mm |
£92.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10738772
|
Sartorius™
FT-4-206-320 |
320 mm |
£123.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10652392
|
Sartorius™
FT-4-206-385 |
385 mm |
£269.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10514381
|
Sartorius™
FT-4-206-090 |
90 mm |
£112.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10798192
|
Sartorius™
FT-4-206-240 |
240 mm |
£79.30
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in folded filters
Specifications
Folded | |
12 to 15 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
10μm/sec. | |
1288 | |
0.21 mm |