missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 1288 Wet-strengthened Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-206-270

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10042321

  • £92.70 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1–0.15% (grade 100/N <0.1%)
  • Wet-strengthened
  • Supplied in folded filters
Specifications

Specifications

Folded
12 to 15 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100/Pk.
Qualitative Filter Paper
270 mm
Cotton Linters, Refined Pulp
10μm/sec.
1288
0.21 mm
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers