missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Glass Universal Linear Capillary Connectors
Joins two fused silica capillary columns of equal or different diameters (from 0.2 to 0.53mm ID). Macherey-Nagel™ Glass Universal Linear Capillary Connectors are manufactured from deactivated glass with a slightly tapered inner diameter.
£58.70 - £107.00
Specifications
Type | Connector |
---|---|
Color | Clear |
Description | Slightly tapered inner diameter |
For Use With | 2 Columns of 0.20 to 0.53 mm I.D. |
Material | Glass |
Product Code | Brand | For Use With | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Packaging Quantity | Price | Quantity & Availability | ||||
10670522
|
Macherey-Nagel™
707972 |
2 Columns of 0.20 to 0.53 mm I.D. | 10 Pack |
£107.00
Pack of 10 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
10460882
|
Macherey-Nagel™
707971 |
2 Columns of 0.20 to 0.53 mm I.D. | 5 Pack |
£58.70
Pack of 5 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
Description
Advantages compared to stainless steel fittings:
- Provides an easy connection without the need for any tools
- Transparent glass connectors provide optical control during connection
- Features negligible heat capacity and no dead volume
Specifications
Connector | |
Slightly tapered inner diameter | |
Glass |
Clear | |
2 Columns of 0.20 to 0.53 mm I.D. |