Learn More
Macherey-Nagel™ Glass Universal Linear Capillary Connectors
Joins two fused silica capillary columns of equal or different diameters (from 0.2 to 0.53mm ID). Macherey-Nagel™ Glass Universal Linear Capillary Connectors are manufactured from deactivated glass with a slightly tapered inner diameter.
Brand: Macherey-Nagel™ 707972
Additional Details : Weight : 0.01000kg
Description
Advantages compared to stainless steel fittings:
- Provides an easy connection without the need for any tools
- Transparent glass connectors provide optical control during connection
- Features negligible heat capacity and no dead volume
Specifications
Connector | |
10 Pack | |
2 Columns of 0.20 to 0.53 mm I.D. |
Clear | |
Slightly tapered inner diameter | |
Glass |