missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes
Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.
£191.00 - £287.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Length (English) | 2 in. |
Length (Metric) | 50.8 mm |
Product Type | Gastight, Headspace Syringe |
Max. Pressure | 29 psig (2 bar) |
Product Code | Brand | Model | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
15336209
|
Hamilton™
209681 |
1001 GF | 23 G | 1 mL |
£191.00
Each |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15376209
|
Hamilton™
209682 |
1001 GF | 26 G | 1 mL |
£255.00
Each |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15346209
|
Hamilton™
209683 |
1002 GF | 23 G | 2.5 mL |
£191.00
Each |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15386209
|
Hamilton™
209684 |
1002 GF | 26 G | 2.5 mL |
£213.00
Each |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15356209
|
Hamilton™
209685 |
1005 GF | 23 G | 5 mL |
£257.00
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15396209
|
Hamilton™
209686 |
1005 GF | 26 G | 5 mL |
£287.00
Each |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Performs over a large temperature range up to 200°C
- Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
- Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
- Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
- Available in volumes ranging from 1 to 5mL
Specifications
Not Autoclavable | |
50.8 mm | |
29 psig (2 bar) | |
200°C | |
20°C | |
5 | |
Glue-Free |
2 in. | |
Gastight, Headspace Syringe | |
392°F | |
68°F | |
1/Pk. | |
CTC LEAP CombiPAL Autosampler |