Learn More
Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes
Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.
Brand: Hamilton™ 209684
Code : NEW
Additional Details : Weight : 0.03000kg
Description
- Performs over a large temperature range up to 200°C
- Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
- Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
- Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
- Available in volumes ranging from 1 to 5mL
Specifications
Not Autoclavable | |
0.0102 in. | |
0.0187 in. | |
2 in. | |
Gastight, Headspace Syringe | |
392°F | |
68°F | |
20°C | |
2.5 mL | |
CTC LEAP CombiPAL Autosampler |
26 G | |
0.26 mm | |
0.47 mm | |
50.8 mm | |
29 psig (2 bar) | |
200°C | |
1002 GF | |
1/Pk. | |
5 | |
Glue-Free |