missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
£33.00 - £897.00
Specifications
Color | Clear |
---|---|
For Use With (Application) | Soil Sampling and Environmental Applications |
Includes | Cap |
Material | Glass |
Closure Color | White |
Product Code | Brand | Capacity (Metric) | Closure Liner | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Liner | Quantity | Price | Quantity & Availability | |||
16194507
|
Fisherbrand™
FB02911912 |
30 mL | PTFE/Polyethylene Foam | 48 |
£149.00
Pack of 48 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
16104657
|
Fisherbrand™
FB02912306 |
30 mL | PTFE/Polyethylene Foam | 384 |
£897.00
Pack of 384 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||
16154517
|
Fisherbrand™
FB02911920 |
30 mL | Pulp/Vinyl | 48 |
£106.00
Pack of 48 |
In Stock
Log in to see stock. |
|||
16174437
|
Fisherbrand™
FB02911773 |
60 mL | Pulp/Vinyl | 24 |
£46.00
Pack of 24 |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||
16184427
|
Fisherbrand™
FB02911763 |
60 mL | PTFE/Polyethylene Foam | 24 |
£66.00
Pack of 24 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
16134457
|
Fisherbrand™
FB02911791 |
60 mL | PTFE/Polyethylene Foam | 144 |
£374.00
Pack of 144 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
16194437
|
Fisherbrand™
FB02911775 |
120 mL | Pulp/Vinyl | 24 |
£63.00
Pack of 24 |
In Stock
Log in to see stock. |
|||
16194427
|
Fisherbrand™
FB02911764 |
125 mL | PTFE/Polyethylene Foam | 24 |
£80.00
Pack of 24 |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||
16104447
|
Fisherbrand™
FB02911776 |
240 mL | Pulp/Vinyl | 12 |
£33.00
Pack of 12 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
16104437
|
Fisherbrand™
FB02911765 |
240 mL | PTFE/Polyethylene Foam | 12 |
£58.00
Pack of 12 |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||
16164437
|
Fisherbrand™
FB02911772 |
480 mL | Pulp/Vinyl | 12 |
£45.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
16164427
|
Fisherbrand™
FB02911761 |
480 mL | PTFE/Polyethylene Foam | 12 |
£95.00
Pack of 12 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
16174427
|
Fisherbrand™
FB02911762 |
960 mL | PTFE/Polyethylene Foam | 12 |
£93.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
16184437
|
Fisherbrand™
FB02911774 |
960 mL | Pulp/Vinyl | 12 |
£75.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.Specifications
Clear | |
Cap | |
White | |
USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents | |
Wide | |
Straight-sided Jar | |
Cap |
Soil Sampling and Environmental Applications | |
Glass | |
Clear | |
Yes | |
Round | |
Polypropylene |