missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16164437
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
48
144
384

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 70 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 99 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 89-400
Clarity Clear
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 96 mm
Product Type Straight-sided Jar
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 91 mm
Closure Type Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'