missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Borosilicate Glass Crude Filter Crucibles
£17.18 - £226.00
Specifications
Diameter (Metric) Disc | 34mm |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For crude fiber extraction |
Capacity (Metric) | 30 mL |
Diameter (Metric) Outer | 34mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16803026
|
Robu™
20602 |
2 |
£226.00
Pack of 10 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
16823026
|
Robu™
20604 |
4 |
£201.00
Pack of 10 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10275881
|
Robu™
20604 |
4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10295641
|
Robu™
20602 |
2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
34mm | |
For crude fiber extraction | |
34mm | |
Crude Filter Crucible |
Borosilicate Glass | |
30 mL | |
60mm |