missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 0.5 to 10 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 10 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
£105.00 - £125.00
Specifications
Description | High translucency, easy ejection and low waste, quick volume check |
---|---|
Volume (Metric) | 0.5 to 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Colorless |
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Format | Price | Quantity & Availability | ||||
15154977
|
BRAND™
732724 |
Standard | Rack |
£118.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15164957
|
BRAND™
732624 |
Standard | Refill |
£125.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
15164987
|
BRAND™
732824 |
Low Retention | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Non self-sealing PE filters allow sample recovery with wetted filters
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
High translucency, easy ejection and low waste, quick volume check | |
Filtered | |
Colorless | |
1.81 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |
0.5 to 10 μL | |
Sterile | |
Autoclavable | |
4.6cm | |
Bio-Cert | |
2 μL, 10 μL |