Learn More
BRAND™ BIO-CERT™ Filter Tips, 0.5 to 10 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 10 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
Brand: BRAND™ 732724
Code : NEW
Additional Details : Weight : 1.06500kg
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Non self-sealing PE filters allow sample recovery with wetted filters
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
BIO-CERT™ Liquid Handling Quality | |
Filtered | |
Colorless | |
Autoclavable | |
4.6 cm | |
Reverse pipetting, plate washing, working with multichannel pipettes | |
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius | |
Standard | |
Single-use | |
Yes | |
Polypropylene |
0.5 to 10 μL | |
Sterile | |
Gray | |
1.81 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Beta Radiation | |
Rack | |
Pipet Tips | |
Universal Fit | |
Bio-Cert | |
2 μL, 10 μL |