missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 1000 μL Extended Length Aerosol Filter Pipette Tips
Fits Most Popular 1000 μL Pipettors
£61.70 - £121.00
Specifications
Filtered | Filtered |
---|---|
Autoclavable | Not Autoclavable |
Length (English) | 3.50 in. |
Length (Metric) | 88.9 mm |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Product Code | Brand | Packaging | Sterility | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Color | Price | Quantity & Availability | |||
16603942
|
Labcon
1057-165-010-9 |
1 tip / bag/200 bags / Pk./10 Pk. / case | Sterile | Clear |
£74.90
Pack of 200 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
16613942
|
Labcon
1057-225-000-9 |
96 tips / Eclipse™ UNO refill/8 refills / Pk./3 Pk. / case | Sterile | Clear |
£121.00
Pack of 768 |
In Stock
Log in to see stock. |
|||
16623942
|
Labcon
1057-800-010-9 |
1000 tips / bag/10 bags / case | Non-sterile | Clear |
£84.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16633942
|
Labcon
1057-960-016-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk./case | Sterile | Natural |
£61.70
Pack of 576 |
In Stock
Log in to see stock. |
|||
16643942
|
Labcon
1057-965-016-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk./case | Sterile | Clear |
£88.60
Pack of 576 |
In Stock
Log in to see stock. |
|||
Description
- Pipette Tip
- Fits Most Popular 1000 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Filtered | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
Universal Fit | |
ZAP |