missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Flow Cell Kit, 1- or 2-Port Sensor for Pro Plus
Can be used with all 1 or 2 port Professional Series probe assembly.
Brand: YSI™ 603077
Code : 04
Additional Details : Weight : 1.10000kg
Includes: Flow Cell, Standard, 203mL (603059) and Flow Cell Adapter, Single Port (603078)
Description
Also can be used with 550, 550A, 60 meters.Specifications
Flow Cell Kit | |
Flow Cell, Standard, 203mL (603059) and Flow Cell Adapter, Single Port (603078) |