missing translation for 'onlineSavingsMsg'
Learn More
Logistik™ Women's Fitted Polycotton Laboratory Coats Product Code.: 13152180

Logistik™ Women's Fitted Polycotton Laboratory Coats

Product Code. 13152180
8, 84 cm
Click to view available options
Size:
8
10
12
14
20
22
Size (Metric) Chest:
84 cm
88 cm
92 cm
96 cm
108 cm
112 cm
This item is not returnable. View return policy

Product Code. 13152180

Brand: Logistik™ 607V3WH84

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes three pockets. Logistik™ Women's Fitted Polycotton Laboratory Coats are used for a range of applications and gives the wearer optimum comfort with its gently contoured fit.

  • With two lower pockets and breast pocket
  • Stud fastened cuff
  • Concealed stud fastened front
  • Polyester/cotton
  • Polycotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size 8
Gender Women's
Material Polycotton
Color White
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Style Tailored
No. of Pockets 3
Size (Metric) Chest 84 cm
Includes Two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs
Length (Metric) 107 cm
Construction Polycotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Logistik™ Women's Fitted Polycotton Laboratory Coats >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.