missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Withdrawal System for Solvents with Discharge Tube
The Withdrawal system for solvents with discharge tube can be used to dispense high-purity liquids quickly and without complications. An excess pressure is produced in the container with pressurised gas (compressed air or nitrogen), thereby pumping the liquid out of the tank.
Brand: Buerkle™ 5603-5001
This item is not returnable.
View return policy
Description
- The withdrawal system for solvents with discharge tube has a barrel pump with fixed discharge tube
- The steplessly adjustable immersion tube of the barrel pump can be adjusted to the respective tank
- With barrel screw connection for steel barrels with R 2 in. thread
- Can be adjusted for standard commercial tanks with thread adapters
- The advantage of operation using pressure gas is that the user can extract even large amounts without effort while having both hands free to dispense the solvent
- The barrel screw connection and shut-off valves seal off the barrel and pump hermetically
- The compressed air or nitrogen connection (3-10 bar) can be provided via a mobile or stationary compressed air supply
- Flexible connection options, operation with compressed air or inert gas (e.g. nitrogen)
- Parts in contact with medium made of stainless steel (1.4301) and PTFE
- Including transport stands, earthing cable for pressure regulating unit, connecting hose, key and adapter for compressed air supply
- Compressed air supply adapter: 1x coupling connector NW 7.2 mm, 1x hose nozzle for internal Ø 6 mm, 1 x hose nozzle for internal Ø 8 mm
- For UN tanks and barrels (test pressure at least 150 kpa)
- The device complies with the requirements of the Pressure Equipment Directive 2014/68/EU
Specifications
Withdrawal system for solvents | |
R 2 in. thread | |
Stainless Steel (1.4301), PTFE | |
10 L/min. |
60 cm | |
Anti-Static Set | |
Withdrawal System for Solvents | |
Transport stands, earthing cable for pressure regulating unit, connecting hose, key and adapter for compressed air supply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction