missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Wide Sampler Cleaning Brushes
Ensure that the sampler is properly cleaned in order to prevent cross contamination. Sampling Systems™ Wide Sampler Cleaning Brushes are a range of brushes that are ideal for cleaning both stainless steel and plastic samplers.
£21.15 - £39.10
Specifications
Product Type | Cleaning Brush |
---|---|
Handle Material | Aluminum |
Diameter (Metric) Bristle | 45 mm |
For Use With (Equipment) | Tubes with 30 to 45mm Diameter |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15809411
|
Sampling Systems™
8020J-1600 |
1600 mm |
£30.00
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
15819411
|
Sampling Systems™
8020J-2100 |
2100 mm |
£39.10
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
15829411
|
Sampling Systems™
8020J-600 |
600 mm |
£21.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15899401
|
Sampling Systems™
8020J-1100 |
1100 mm |
£28.00
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
Description
- Hygienic nylon brushes
- Robust aluminum handle
- Wide brush shape
Specifications
Cleaning Brush | |
Aluminum | |
45 mm | |
Tubes with 30 to 45mm Diameter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title