missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White with Green Back Panel SMS Based Polypropylene Protective Coveralls
missing translation for 'orderingAttributeHoverText'
Size:
Small
Large
2X-Large
4X-Large
Spezifikation
Spezifikation
Product Type | General Purpose Coveralls |
Size | Large |
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Knit |
Neck Style | Hooded |
Hood Type | 3-panel |
Sterility | Non-sterile |
Protection Class | Category III |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'